Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Insulation mat cut to order
Insulation mat cut to order - 1
Insulation mat cut to order - 2

For detailed information, other images and documents, please select individual articles from the following table.

Insulation mat cut to order

For work on live parts in accordance with EN 61111

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • EPDM rubber mat for working on live parts

  • Non-slip surface thanks to fine ribs

  • Resistant to oil and chemicals

  • Colour coding on the back of the mat
Notice

The floor mats can be ordered in custom lengths - custom orders cannot be returned or exchanged.



Packaging unit PU1 = 1 cm


  • Minimum length: 100 cm (PU100)

  • Example length: 150 cm (PU150)

  • Example length: 300 cm (PU300)

  • Example length: 520 cm (PU520)

  • Maximum length: 1,000 cm (PU1000)


Please note: Each mat must be ordered separately.



Chemical resistance should be tested on a case-by-case basis.

Application area