Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Support plate for thermal/acoustic insulation panels W-DT
Support plate for thermal/acoustic insulation panels W-DT - 1
Support plate for thermal/acoustic insulation panels W-DT - 2
Support plate for thermal/acoustic insulation panels W-DT - 3
Support plate for thermal/acoustic insulation panels W-DT - 4

For detailed information, other images and documents, please select individual articles from the following table.

Support plate for thermal/acoustic insulation panels W-DT

For fastening to wood

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Supplied without screw

  • Recommended screw diameter: 6 mm (e.g. Wüpofast 2.0 screw)

  • The support plate is equipped with four pins which penetrate the insulating material to increase the grip of the insulating material.
Notice

The use of stainless steel screws is not necessary, as the plate is equipped with a cover that separates the screw from the subsequent wall coverings (rusty metal parts can cause rust stains on plaster coverings)



To prevent corrosion of the screw, the drill hole must be closed with the cover plate.

Application area