For detailed information, other images and documents, please select individual articles from the following table.
Insulation anchor SHARK® ISO set Zinc-plated steel
For securing guttering down pipes in compression-resistant insulating materials
Register now and access more than 125,000 products
Variants
- Pre-assembled with a M10x120 zinc-plated steel stud screw
- Works in all common compression-resistant insulating materials
- Screws in perfectly without pre-drilling the insulation material
- For thin plaster layers < 4 mm, no pre-drilling is required
- Quick and inexpensive mounting without the formation of thermal bridges
- Resistant to rotting, weathering and ageing (high quality PP)
- For processing with cordless screwdriver
- Attachment via positive locking
- Applicable temperature range: -20°C to +100°C
- Application in compression-resistant insulating materials with or without plaster
- SHARK® ISO set zinc-plated steel must not be used outdoors or in wet rooms
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/36576353.jpg)
Rain pipe mounting with insulation anchor SHARK® ISO 95
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/37636435.jpg)
Screw in anchor without pre-drilling
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/37636428.jpg)
Apply the plaster layer and remove the protective cap after drying
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/37636432.jpg)
Fill the cavities between the plaster and stud screw with silicone
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/37636429.jpg)
Screw on the cover rosette
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/37636433.jpg)
Secure component
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/37636427.jpg)
Pre-drill the plaster until the insulation layer
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/37636434.jpg)
Screw the dowels into the pre-drilled hole and remove the protective cap
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/37636432.jpg)
Fill the cavities between the plaster and stud screw with silicone
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/37636429.jpg)
Screw on the cover rosette
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/37636433.jpg)
Secure component
- For securing guttering down pipes (clamp) in conjunction with pre-assembled stud screw
- Prior to assembly, regional regulations governing securing guttering down pipes must be checked
- Readjustment of the pre-assembled screw is not guaranteed for wood fibre insulation materials subject to particular friction (screw cannot be loosened again)
- It is recommended to process the dowels and screws separately in order to enable re-adjustment in the wood insulation material
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!