The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
PRIPRESS® insulating sleeve for wall bracket
The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
Register now and access more than 125,000 products
Variants
- For additional heat and sound insulation of PRIPRESS® wall brackets
- Includes disc for acoustic decoupling
- Material: extruded polystyrene
- Suitable for compressed-air systems up to 15 bar
Heating and drinking water installation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!