Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Insulating and sealing primer

For detailed information, other images and documents, please select individual articles from the following table.

Insulating and sealing primer

High-quality insulating and sealing primer for indoor and outdoor applications

  • Chemical basis: Acrylic copolymers
  • Colour: White
  • Gloss level: Matt
  • Smell/fragrance: Solvent-like
  • Conditions for dust-drying time: at 20°C, 55% relative humidity
  • Conditions for being recoatable/able to be painted over: at 20°C and 55% humidity
  • Min. processing temperature: +8 °C
  • Max. processing temperature: +30 °C
  • Shelf life from production: 24 Month

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt