Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Insulated tapping clips for measuring leads

For detailed information, other images and documents, please select individual articles from the following table.

Insulated tapping clips for measuring leads

Suitable for cable diameters up to 4 mm

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

100% check of penetration depth with centrally-mounted control knob


  • Minimum insulation damage

  • One-handed operation with no rolling/twisting of the test leads


With 4 mm socket


Permits use of 4 mm test leads



Rated voltage <50 V



Test needle made from stainless steel