Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Thermofix TF1 installation sleeve
Thermofix TF1 installation sleeve - 1
Thermofix TF1 installation sleeve - 2
Thermofix TF1 installation sleeve - 3
Thermofix TF1 installation sleeve - 4
Thermofix TF1 installation sleeve - 5
Thermofix TF1 installation sleeve - 6
Thermofix TF1 installation sleeve - 7

For detailed information, other images and documents, please select individual articles from the following table.

Thermofix TF1 installation sleeve

Easy installation - no expensive special tools are required and the secure hold is guaranteed in all common ETICS exterior façades

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Quick installation - simply screw in manually

  • Two screw-in aids with pre-determined breaking points

  • Thermal-bridge-free installation

  • Mounting edge with dia. 3 mm openings for mounting lights, cameras etc.
Notice

High pull-out forces in all common insulation:


  • Up to 15 kg in EPS insulation

  • Up to 40 kg in wood-fibre insulation

  • Up to 9 kg in mineral-wool insulation