Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Flush-mounted syphon, with or without socket, including cover rosette and connecting bend
Hot and cold water, gauge: 153 mm
Free choice of pipe system. Completely pre-installed box for rapid mounting and problem-free pipe feedthroughs
Hot and cold water, connection dimensions: 150 mm
Prevents water penetrating into the plasterboard or Walls
Hot and cold water, connection dimensions: 220 mm only UP box
Free choice of pipe system. Completely pre-installed installation box for rapid mounting and problem-free pipe feedthroughs.
Free choice of pipe system. Extension in 0.5 m increments to standard pipe length.
Blade, serrated
Flexible hose 3/8 inch crimp connection x 3/8 inch union nut
FLEXEN® rock wool
FLEXEN® adhesive
Blade, smooth
Flexible hose 3/8" union nut x 3/8" union nut for flexible cold and hot water connections
FLEXEN® PE
FLEXEN® cold rubber 2 m hose