Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Installation box water meter dry construction
Installation box water meter dry construction - 1
Installation box water meter dry construction - 2
Installation box water meter dry construction - 3
Installation box water meter dry construction - 4

For detailed information, other images and documents, please select individual articles from the following table.

Installation box water meter dry construction

Includes shut-off valve 3/4 inch

See product details

Available in 12 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Completely pre-installed box for rapid installation and problem-free pipe feedthroughs


For millimetre-precise and firm installation so as to ensure optimal sound insulation



Simple installation


Quick mounting without screw connection



Huge time savings


  • Pipe feedthroughs are completely pre-assembled without tension and ready for connection

  • The enlarged and elegant wall panels increase the accuracy of the wall connection

Tested with maximum dimensional accuracy


  • Drywall can be sealed immediately


Makes working practices easier


  • Prevents unevenness during tiling work

  • No corrosion

  • Protection against condensation water


Stable substrate


The plaster and tile base boards guarantee a permanently stable substrate.



Optimum insulation


The fittings are protected thanks to the millimetre-precise outlet guides.

Custom production. Extended delivery times up to max. 7 working days.


These products cannot be exchanged or returned. Each order is manufactured individually to the customer's specifications