Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Individual connection WC shower tray and/or bathtub (flood shower) masonry

For detailed information, other images and documents, please select individual articles from the following table.

Individual connection WC shower tray and/or bathtub (flood shower) masonry

Special plaster base board guarantees premium quality in the event of pressure or temperature fluctuations

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Angled corners


The outside edges on the reverse are angled for easy installation and shape-optimised. This reduces the need for chiselling.



Pre-insulation


Quick and simple additional insulation possible



Huge time savings


  • Pipe feedthroughs are pre-assembled without tension and ready for connection

  • The enlarged and elegant wall panels increase the accuracy of the wall connection

No extension required



Stable substrate


The plaster and tile base boards guarantee a permanently stable substrate.



Optimum insulation

Notice

"Item-specific details" must be entered for these article numbers. The following information is required:


Pipe manufacturer: e.g. Viega


Pipe type: e.g. Raxofix


Your order cannot be processed without this information.


Additional pipe designs also available

These products cannot be exchanged or returned. Each order is manufactured individually to the customer's specifications.