For detailed information, other images and documents, please select individual articles from the following table.
Individual connection WC shower tray and/or bathtub (flood shower) masonry
Special plaster base board guarantees premium quality in the event of pressure or temperature fluctuations
Register now and access more than 125,000 products
Variants
Angled corners
The outside edges on the reverse are angled for easy installation and shape-optimised. This reduces the need for chiselling.
Pre-insulation
Quick and simple additional insulation possible
Huge time savings
- Pipe feedthroughs are pre-assembled without tension and ready for connection
- The enlarged and elegant wall panels increase the accuracy of the wall connection
No extension required
Stable substrate
The plaster and tile base boards guarantee a permanently stable substrate.
Optimum insulation
"Item-specific details" must be entered for these article numbers. The following information is required:
Pipe manufacturer: e.g. Viega
Pipe type: e.g. Raxofix
Your order cannot be processed without this information.
Additional pipe designs also available
These products cannot be exchanged or returned. Each order is manufactured individually to the customer's specifications.
1. The corresponding recesses must be left in the masonry using the installation box supplied or the installation recommendation.
2. The box must then be fixed in place using the assembly jig and foam-filled with 1C assembly foam.
3. Leave to harden according to the instructions supplied with the foam and remove the assembly jig
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!