Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Individual connection shower tray and/or bathtub (flood shower) dry walling

For detailed information, other images and documents, please select individual articles from the following table.

Individual connection shower tray and/or bathtub (flood shower) dry walling

For millimetre-precise and secure installation to ensure optimal sound insulation

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Simple installation


Quick mounting without screw connection



Huge time savings


  • Pipe feedthroughs are completely pre-assembled without tension and ready for connection

  • The enlarged and elegant wall panels increase the accuracy of the wall connection

Tested with maximum dimensional accuracy


  • Drywall can be sealed immediately


Makes working practices easier


  • Prevents unevenness during tiling work

  • No corrosion

  • Protection against condensation water


Stable substrate


The plaster and tile base boards guarantee a permanently stable substrate



Optimum insulation

Notice

"Item-specific details" must be entered for these article numbers. The following information is required:


Pipe manufacturer: e.g. Viega


Pipe type: e.g. Raxofix


Your order cannot be processed without this information.


Additional pipe designs also available

These products cannot be exchanged or returned. Each order is manufactured individually to the customer's specifications.