Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Installation box, washbasin, dry walling
Installation box, washbasin, dry walling - 1
Installation box, washbasin, dry walling - 2
Installation box, washbasin, dry walling - 3
Installation box, washbasin, dry walling - 4
Installation box, washbasin, dry walling - 5
Installation box, washbasin, dry walling - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Installation box, washbasin, dry walling

Cold water connection only

See product details

Available in 6 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Free choice of pipe system. Completely pre-installed box for rapid installation and problem-free pipe feedthroughs



Simple installation


Quick mounting without screw connection



Huge time savings


  • Pipe feedthroughs are completely pre-assembled without tension and ready for connection

  • The enlarged and elegant wall panels increase the accuracy of the wall connection

Tested with maximum dimensional accuracy


  • Drywall can be sealed immediately


Makes working practices easier


  • Prevents unevenness during tiling work

  • No corrosion

  • Protection against condensation water


Stable substrate


The plaster and tile base boards guarantee a permanently stable substrate.



Optimum insulation


The fittings are protected thanks to the millimetre-precise outlet guides.

Notice

Please state the desired pipe system when ordering.


The following information is required:


Pipe manufacturer: e.g. Viega


Pipe type: e.g. Raxofix


Your order cannot be processed without this information.

Custom production. Extended delivery times up to max. 7 working days.


These products cannot be exchanged or returned. Each order is manufactured individually to the customer's specifications