The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Installation box, standard washbasin, masonry
Hot and cold water, connection dimensions: 150 mm
Register now and access more than 125,000 products
Variants
Free choice of pipe system. Completely pre-installed box for rapid installation and problem-free pipe feedthroughs.
Special plaster base board guarantees premium quality in the event of pressure or temperature fluctuations
Easy height adjustment
Based on a marking in the middle of the wall panel
Pre-insulation
Quick and simple additional insulation possible
Huge time savings
- Pipe feedthroughs are pre-assembled without tension and ready for connection
- The enlarged and elegant wall panels increase the accuracy of the wall connection
No extension required
- Drywall can be sealed immediately
Stable substrate
The plaster and tile base boards guarantee a permanently stable substrate.
Optimum insulation
The fittings are protected thanks to the millimetre-precise outlet guides
Please state the desired pipe system when ordering.
The following information is required:
Pipe manufacturer: e.g. Viega
Pipe type: e.g. Raxofix
Your order cannot be processed without this information.
Custom production. Extended delivery times (maximum 7 working days).
These products cannot be exchanged or returned. Each order is manufactured individually to the customer's specifications
For sanitary installations in masonry
1. The corresponding recesses must be left in the masonry using the installation box supplied or the installation recommendation.
2. The box must then be fixed in place using the assembly jig and foam-filled with 1C assembly foam.
3. Leave to harden according to the instructions supplied with the foam and remove the assembly jig.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!