The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Installation box shower tray flush-mounted mixer dry walling
Completely pre-installed box for rapid mounting and problem-free pipe feedthroughs.
Register now and access more than 125,000 products
Variants
For a millimetre-precise and firm installation for optimal sound insulation
Simple installation
Quick fastening without screwing
Saves an enormous amount of time
- Pipe feedthroughs pre-mounted on a completely stress-free basis and ready for connection
- The enlarged and elegant wall panels increase the accuracy of the wall connection
Tested with maximum dimensional accuracy
Makes working practices easier
- Irregularities are prevented during assembly line work
- No corrosion
- Protected against condensation water
Stable subsurface
The plaster and tile base board guarantees a permanently stable subsurface.
Optimum insulation
The fittings are protected thanks to the millimetre-precise outlet guides.
Please state the required pipe system when ordering.
The following information is required:
Pipe manufacturer: e.g. Viega
Pipe type: e.g. Raxofix
Your order cannot be processed without this information.
Custom production. Extended delivery times up to max. 7 working days.
These products cannot be exchanged or returned. Each order is manufactured individually to the customer's specifications
For sanitary installations in masonry
1. The dry walling company must secure the floor rail and roof rail. Only loosely insert the vertical CW profiles into these rails (do not secure).
2. The installer arranges the installation boxes depending on the design type (WB, BT, ST, sink or washing machine) and determines the appropriate installation height. Insert the installation boxes between the two CW profiles, align horizontally and fasten by crimping using attachment pliers.
3. Lastly, secure a vertical CW profile to the floor so that the installation box can no longer be moved.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!