Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Installation box, bath and shower tub, surface-mounted, dry walling
Installation box, bath and shower tub, surface-mounted, dry walling - 1
Installation box, bath and shower tub, surface-mounted, dry walling - 2
Installation box, bath and shower tub, surface-mounted, dry walling - 3
Installation box, bath and shower tub, surface-mounted, dry walling - 4
Installation box, bath and shower tub, surface-mounted, dry walling - 5
Installation box, bath and shower tub, surface-mounted, dry walling - 6
Installation box, bath and shower tub, surface-mounted, dry walling - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Installation box, bath and shower tub, surface-mounted, dry walling

Hot and cold water, gauge: 153 mm

See product details

Available in 6 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Completely pre-installed box for rapid mounting and problem-free pipe feedthroughs


For millimetre-precise and firm installation for optimal sound insulation



Simple installation


Quick mounting without screw connection



Huge time savings


  • Pipe feedthroughs are completely pre-mounted without tension and ready for connection

  • The enlarged and elegant wall panels increase the accuracy of the wall connection

Tested with maximum dimensional accuracy


  • Drywall can be sealed immediately


Makes working practices easier


  • Prevents unevenness during tiling work

  • No corrosion

  • Protection against condensation water


Stable subsurface


The plaster and tile base boards guarantee a permanently stable subsurface.



Optimum insulation


The fittings are protected thanks to the millimetre-precise outlet guides.

Notice

Please state the required pipe system when ordering.


The following information is required:


Pipe manufacturer: e.g. Viega


Pipe type: e.g. Raxofix


Your order cannot be processed without this information.

Custom production. Extended delivery times up to max. 7 working days.


These products cannot be exchanged or returned. Each order is manufactured individually to the customer's specifications