Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Installation box, bath tub, flush-mounted mixer, masonry
Installation box, bath tub, flush-mounted mixer, masonry - 1
Installation box, bath tub, flush-mounted mixer, masonry - 2
Installation box, bath tub, flush-mounted mixer, masonry - 3
Installation box, bath tub, flush-mounted mixer, masonry - 4
Installation box, bath tub, flush-mounted mixer, masonry - 5
Installation box, bath tub, flush-mounted mixer, masonry - 6
Installation box, bath tub, flush-mounted mixer, masonry - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Installation box, bath tub, flush-mounted mixer, masonry

Completely pre-installed box for rapid mounting and problem-free pipe feedthroughs

See product details

Available in 24 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Special plaster base board guarantees premium quality in the event of pressure or temperature fluctuations



Easy height adjustment


Based on a marking in the middle of the wall panel



Pre-insulation


Quick and simple additional insulation possible



Huge time savings


  • Pipe feedthroughs are pre-mounted without tension and ready for connection

  • The enlarged and elegant wall panels increase the accuracy of the wall connection

No extension required


  • Drywall can be sealed immediately


Stable subsurface


The plaster and tile base boards guarantee a permanently stable subsurface.



Optimum insulation


The fittings are protected thanks to the millimetre-precise outlet guides

Notice

Please state the required pipe system when ordering.


The following information is required:


Pipe manufacturer: e.g. Viega


Pipe type: e.g. Raxofix


Your order cannot be processed without this information.

Custom production. Extended delivery times up to max. 7 working days.


These products cannot be exchanged or returned. Each order is manufactured individually to the customer's specifications