Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Installation box, standard washbasin, masonry
Installation box, standard washbasin, masonry - 1
Installation box, standard washbasin, masonry - 2
Installation box, standard washbasin, masonry - 3
Installation box, standard washbasin, masonry - 4
Installation box, standard washbasin, masonry - 5
Installation box, standard washbasin, masonry - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Installation box, standard washbasin, masonry

Hot and cold water, connection dimensions: 80 mm

See product details

Available in 8 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Free choice of pipe system. Completely pre-installed box for rapid installation and problem-free pipe feedthroughs



Special plaster base board guarantees premium quality in the event of pressure or temperature fluctuations



Easy height adjustment


Based on a marking in the middle of the wall panel



Pre-insulation


Quick and simple additional insulation possible



Huge time savings


  • Pipe feedthroughs are pre-assembled without tension and ready for connection

  • The enlarged and elegant wall panels increase the accuracy of the wall connection

No extension required


  • Drywall can be sealed immediately


Stable substrate


The plaster and tile base boards guarantee a permanently stable substrate.



Optimum insulation


The fittings are protected thanks to the millimetre-precise outlet guides.

Notice

Please state the required pipe system when ordering.


The following information is required:


Pipe manufacturer: e.g. Viega


Pipe type: e.g. Raxofix


Your order cannot be processed without this information.

Custom production. Extended delivery times up to max. 7 working days.


These products cannot be exchanged or returned. Each order is manufactured individually to the customer's specifications