Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
GIS washbasin installation box
GIS washbasin installation box - 1
GIS washbasin installation box - 2

For detailed information, other images and documents, please select individual articles from the following table.

GIS washbasin installation box

Completely pre-installed box for rapid installation and easy pipe feedthroughs

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • For millimetre-precise and secure installation so as to ensure optimal sound insulation

  • Easy mounting - quick and tool-free mounting using GIS profile connectors

  • Huge time savings - pipe ducts are completely pre-assembled and ready for connection

  • The enlarged and elegant wall panels increase the accuracy of the wall connection

  • Tested with maximum dimensional accuracy

  • Drywall can be sealed immediately

  • The plaster and tile base boards ensure a permanently stable substrate

  • Optimum insulation

  • Stable substrate


Makes working practices easier


  • Prevents unevenness during tiling work

  • No corrosion

  • Protection against condensation water
Notice

Please state the desired pipe system when ordering.


The following information is required:


Pipe manufacturer: e.g. Viega


Pipe type: e.g. Raxofix



Your order cannot be processed without this information.


Custom production. Extended delivery times (maximum 7 working days).


These products cannot be exchanged or returned. Each order is manufactured individually to the customer's specifications