Inset box for drawer trays

For detailed information, other images and documents, please select individual articles from the following table.

Inset box for drawer trays

Can be combined individually as required

  • Height: 63 mm
  • Material: PS - Polystyrene

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Type description Width Depth Product weight (per item) Quantity PU
price/PU
096372 051
IBA3 52 mm 52 mm 0.010 kg
1 pcs
096372 052
IBB3 104 mm 52 mm 0.020 kg
1 pcs
096372 053
IBC3 104 mm 104 mm 0.030 kg
1 pcs
096372 054
IBD3 156 mm 104 mm 0.040 kg
1 pcs
096372 056
IBF3 208 mm 52 mm 0.060 kg
1 pcs
096372 057
IBG3 312 mm 104 mm 0.200 kg
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
Art.-no. ! common.detail.customermaterialnumber !
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
  • Suitable for drawer trays

  • Temperature resistant from –10°C to +70°C

  • Made of polystyrene