For detailed information, other images and documents, please select individual articles from the following table.
SCLCL-06 insert holder assortment 4 pieces, made from steel with internal cooling
For internal machining with CC indexable inserts
Register now and access more than 125,000 products
Variants
- Practical holder with screw clamping system (ISO S)
- Maximum chip space for optimal chip removal
- Minimum number of different components
- Includes a TX screwdriver for mounting the indexable insert
Recommended projection length up to 4xD
- A08F-SCLCL-06: Minimum pre-drilling diameter 10 mm
- A10H-SCLCL-06: Minimum pre-drilling diameter 12 mm
- A12K-SCLCL-06: Minimum pre-drilling diameter 16 mm
For longitudinal turning and facing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!