Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ISO insert holder with S clamping system for VB indexable inserts

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ISO insert holder with S clamping system for VB indexable inserts

For internal machining with VB indexable inserts

See product details

Available in 15 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Practical holder with screw clamping system (ISO S)


  • Maximum chip space for optimal chip removal

  • Minimum number of different components


Available in the following shank types


Made of steel with internal cooling (ISO A) or without internal cooling (ISO S)

Notice

Steel: Recommended projection length up to 4xD