The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ISO insert holder with S clamping system for DC indexable inserts
For internal machining with DC indexable inserts
Register now and access more than 125,000 products
Variants
Practical holder with screw clamping system (ISO S)
- Maximum chip space for optimal chip removal
- Minimum number of different components
Available in the following shank types
- Made of steel with internal cooling (ISO A) or without internal cooling (ISO S)
- Made of carbide with internal cooling (ISO E) or without internal cooling (ISO C)
- Steel: Recommended projection length up to 4xD
- Carbide: Recommended projection length up to 6xD
- SDQC for longitudinal turning and copying
- SDUC for longitudinal turning and copying
- SDZC for longitudinal turning and reverse turning
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!