The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ISO insert holder with P clamping system for DN indexable inserts
For internal machining with DN indexable inserts
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1641843.jpg)
Variants
Simple clamping with toggle lever clamping system (ISO P)
- Optimal design for ideal chip removal
- Quick changing of indexable insert
Available in the following shank types
Made of steel with internal cooling (ISO A) or without internal cooling (ISO S)
Steel: Recommended projection length up to 4xD
- PDUN for longitudinal turning and copying
- PDSN for longitudinal turning, copying and reverse turning
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!