The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ISO insert holder with P clamping system for DN indexable inserts
For internal machining with DN indexable inserts
Register now and access more than 125,000 products
Variants
Simple clamping with toggle lever clamping system (ISO P)
- Optimal design for ideal chip removal
- Quick changing of indexable insert
Available in the following shank types
Made of steel with internal cooling (ISO A) or without internal cooling (ISO S)
Steel: Recommended projection length up to 4xD
- PDUN for longitudinal turning and copying
- PDSN for longitudinal turning, copying and reverse turning
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!