The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ISO insert holder with M clamping system for WN indexable inserts
For internal machining with WN indexable inserts
Register now and access more than 125,000 products
Variants
Secure holder with claw clamping system (ISO M)
- Excellent precision in machining thanks to multiple clamping, even in difficult machining conditions
- Excellent stability due to claw and spring pin clamping
Available with the following shank version
Made of steel without internal cooling (ISO S)
Steel: Recommended projection length up to 4xD
MWLN for longitudinal turning, facing and copying
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!