The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ISO insert holder with M clamping system for DN indexable inserts
For external machining with DN indexable inserts
Register now and access more than 125,000 products
Variants
Secure holder with claw clamping system (ISO M)
- Excellent precision in machining thanks to multiple clamping, even in difficult machining conditions
- Excellent stability due to claw and spring pin clamping
Steel turning tool holder, enhanced surface for maximum durability
- MDJN for longitudinal turning and copying
- MDNN for longitudinal turning and copying
- MDQN for longitudinal turning, facing and copying
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!