The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ISO insert holder with M clamping system for CN indexable inserts
For external machining with CN indexable inserts
Register now and access more than 125,000 products
Variants
Secure holder with claw clamping system (ISO M)
- Excellent precision in machining thanks to multiple clamping, even in difficult machining conditions
- Excellent stability due to claw and spring pin clamping
Steel turning tool holder, enhanced surface for maximum durability
- MCKN for facing
- MCLN for longitudinal turning and facing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!