The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ISO insert holder with D clamping system for WN indexable inserts
For internal machining with WN indexable inserts
Register now and access more than 125,000 products
Variants
Robust holder with double clamping system (ISO D)
- Outstanding precision in machining even in difficult machining conditions thanks to the specially designed clamp
- Simple operation with only one clamping screw
Available in the following shank types
Made of steel with internal cooling (ISO A) or without internal cooling (ISO S)
Steel: Recommended projection length up to 4xD
DWLN for longitudinal turning and facing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!