The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ISO insert holder with D clamping system for DN indexable inserts
For external machining with DN indexable inserts
Register now and access more than 125,000 products
Variants
Robust holder with double clamping system (ISO D)
- Outstanding precision in machining even in difficult machining conditions thanks to the specially designed clamp
- Simple operation with only one clamping screw
Steel turning tool holder, enhanced surface for maximum durability
DDJN for longitudinal turning and copying
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!