The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ISO insert holder with D clamping system for CN indexable inserts
For internal machining with CN indexable inserts
Register now and access more than 125,000 products
Variants
Robust holder with double clamping system (ISO D)
- Outstanding precision in machining even in difficult machining conditions thanks to the specially designed clamp
- Simple operation with only one clamping screw
Available with the following shank type
Made of steel with internal cooling (ISO A)
Steel: Recommended projection length up to 4xD
DCLN for longitudinal turning and facing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!