The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ISO insert holder with C clamping system for KN indexable inserts
For internal machining with KN indexable inserts
Register now and access more than 125,000 products
Variants
Robust holder with claw clamping system (ISO C)
- Indexable insert can be clamped without screw
- Quick changing of indexable insert
Available with the following shank type
Made of steel without internal cooling (ISO S)
Steel: Recommended projection length up to 4xD
CKUN for longitudinal turning
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!