Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Insect remover With special foam formula

For detailed information, other images and documents, please select individual articles from the following table.

Insect remover With special foam formula

For fast and reliable removal of insect residues on glass, chrome, paint and plastic surfaces

  • Chemical basis: Anionic tenside
  • Colour: Colourless
  • pH value: 10
  • Density: 1.035 g/cm³
  • Density conditions: at 20°C
  • Shelf life from production: 24 Month
  • Conditions to maintain shelf life from production: at 15°C to 25°C
  • AOX-free: Yes
  • Silicone-free: Yes
  • Bio-degradable: Yes

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt