For detailed information, other images and documents, please select individual articles from the following table.
Insect remover
Cleans away even stubborn dirt in an environmentally-friendly manner
Register now and access more than 125,000 products
Variants
Environmentally friendly
- Reducing and preventing risks for people and the environment thanks to the reduction of packaging waste and increased biodegradability
- The European Ecolabel award guarantees optimum product quality and environmental compatibility
- Thoroughly removes insect soiling that damages paintwork without residues.
- Gentle on materials; paint, chrome, plastic, rubber etc. are not attacked by the gentle formula.
- Suitable for pre-treatment when cleaning at the car wash
Our products featuring the EU Ecolabel label are resource-conserving and environmentally friendly. The EU Ecolabel label certifies the use of sustainable resources and defines clear requirements for environmentally friendly processes throughout production.
Do not use on heated paints or in direct sunlight.
Do not allow product to dry on.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For cleaning windscreen/windows, radiator grilles, bumpers, headlights, licence plate lights etc. affected by insect residue.
Release the child lock and spray the affected areas. Then let it take effect for one to two minutes. Remove the loosened residues with a damp sponge or a cloth.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!