Oval rosette
Oval rosette - 1
Oval rosette - 2
Oval rosette - 3
Oval rosette - 4

For detailed information, other images and documents, please select individual articles from the following table.

Oval rosette

Stainless steel, inner PZ

  • Suitable for: House doors, Office doors, Surgery doors, Profiled frame doors, Tubular door frames
  • Material: Stainless steel A2, 1.4301
  • Gloss level: Matt
  • Area of application: Object area, Private area, Indoors
  • Punched-hole: PC
  • Hole distance: 50 mm
  • DIN direction: DIN R/L
  • Width of rosette: 33 mm

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Design Type of assembly Fire protection certified Environmental Product Declaration Quantity PU
price/PU
0687158400
Screw-on No Yes
1 pcs
0687158800
Screw-on Yes Yes
1 pcs
0687282665
Rosette oval Fit with adhesive or screw-on No No
1 pcs
0687282666
Rosette oval Fit with adhesive or screw-on No No
1 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
Mounting


The plastic base rosette can be stuck or screwed down. The cover rosette is clipped on.

Notice
  • Only for indoor use!

  • Fastening material must be ordered separately.

Specified dimensions not binding. Subject to technical changes.