Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Inner corner CERAfix® 306
Inner corner CERAfix<SUP>®</SUP> 306 - 1
Inner corner CERAfix<SUP>®</SUP> 306 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Inner corner CERAfix® 306

Inner corner for quick and secure sealing of corner formations in walls and floors
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
Very versatile


For water influence class W0-W3-I



Secure sealing with consistent layer thickness


  • Excellent adhesive bond

  • Highly elastic

  • Highly resistant to water

  • Uniform layer of sealant

  • Temperature-resistant and resistant to ageing


Easy and quick to apply


  • Ready-to-lay products, resulting in increased reliability and quicker application

  • Bonding with tile adhesive in accordance with DIN 12004


Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Notice

Same material as sealing strip CERAfix 305

EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.


Product residues can be disposed of with household waste.