For detailed information, other images and documents, please select individual articles from the following table.
Removal set 17 pieces, for Bosch and Delphi injectors on Mercedes and Chrysler engines
Complete set including new 12-tonne mechadraulics.
Register now and access more than 125,000 products
Variants
- Grease hydraulics with mechanical drive – no manual pump required
- Light, slim aluminium short-stroke hollow piston cylinder
- Low overall height for easy access even to the firewall
- No need to remove the cylinder head or engine
- Insertion ring and plier wrench for quick adjustment
- Time-saving and safe
Delphi CDI 2.1 L
Model: Mercedes Vito, CLK, Sprinter, Viano, Vario, M-Class, GL, C-Class, GLK, E-Class, CLS, S-Class, R-Class, G-Class
Delphi CDI 2.2 L
Model: Mercedes Vito, CLK, Sprinter, Viano, Vario, M-Class, GL, C-Class, GLK, E-Class, CLS, S-Class, R-Class, G-Class
Bosch 3.0 V6
Model: Mercedes Vito, CLK, Sprinter, Viano, Vario, M-Class, GL, C-Class, GLK, E-Class, CLS, S-Class, R-Class, G-Class, Chrysler 300 C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!