For detailed information, other images and documents, please select individual articles from the following table.
Injector socket For Ford 2.0 TDCI EcoBlue engines
Special socket for removing the injector base unit stuck in the cheese head from the nozzle body
Register now and access more than 125,000 products
Variants
- The nozzle body can then be removed separately using a feed shaft
- Ideal to supplement the injector disassembly tool set art. no. 1952003535
For Ford 2.0 Eco Blue - engines from 2016:
- Galaxy/S-Max/Mondeo/Focus C-Max/Transit and Custom (from 2018) etc.
- Engine codes YLFS 77 kW - YLF6 77 kW - YMFS 96 kW - YMF6 96 kW - YNFS 125 kW - YNF6 125 kW - YLR6 77 kW - YMR6 96 kW - YNR6 125 kW
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!