Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Injector end piece removal set Ford ECO-Blue, 11 pieces
Injector end piece removal set Ford ECO-Blue, 11 pieces - 1
Injector end piece removal set Ford ECO-Blue, 11 pieces - 2
Injector end piece removal set Ford ECO-Blue, 11 pieces - 3
Injector end piece removal set Ford ECO-Blue, 11 pieces - 4
Injector end piece removal set Ford ECO-Blue, 11 pieces - 5

For detailed information, other images and documents, please select individual articles from the following table.

Injector end piece removal set Ford ECO-Blue, 11 pieces

Special tool set with 11 pieces for precision working and model compatibility for the professional removal of injector end pieces

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Removal of stuck injector end pieces


  • Reliably removes a stuck injector end piece (nozzle body) from the vehicle injector shaft after a successful or failed removal attempt

  • The pulling spindle fits directly onto the original M17 x 0.75 internal thread for a secure connection on the nozzle body

  • If the thread part is damaged or broken, a new M16 x 1.5 mount can be created in the nozzle body

  • The socket (OEM 303-1690/1) included in the scope of delivery enables the top part of the injector to be unscrewed from the bottom part (nozzle body), no matter how stuck the bottom part may be


Scope of delivery:


  • 1 x special socket for injector heads

  • 1 x pulling spindle M18 x 1.5/M17 x 0.75, L=260 mm

  • 1 x pulling spindle M18 x 1.5/M16 x 1.50, L=260 mm

  • 1 x screw tap M16 x 1.5

  • 1 x holder for screw taps

  • 1 x 3 mm L-shaped hex key with hexagon socket

  • 1 x nozzle extraction tool

  • 1 x magnet
Notice
  • For use as with OEM 303-1706

  • Solutions for cleaning the injector shaft and for removing the sealing ring (e.g. art. 1952003115)