The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cleaner Industry Clean
High-quality special cleaner for removing adhesive tape residue, labels and film stickers as well as stubborn dirt. NSF-certified
- Colour: Transparent
- Chemical basis: Special benzine with D-limonene
- Smell/fragrance: Characteristic
- Density: 0.74 g/cm³
- Min. flashing point: 10 °C
- Hazard class (German Ordinance on Combustible Liquids): AI
- Shelf life from production/conditions: 24 Month / below 25°C
- AOX-free: Yes
- Silicone-free: Yes
- show more ... show less ...
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Effective
- Easy removal of adhesive residues, labels and adhesive tapes
- Stubborn dirt such as wax, rubber abrasion, silicone residues, permanent marker, oil and grease are loosened
Gentle on materials, delicate surfaces such as aluminium, brass and stainless steel are not damaged
User-friendly
- No unpleasant odours for users and the environment.
- Fast and effective cleaning.
Acetone-, silicone- and AOX-free
Prior to treatment, check rubber and plastic parts for compatibility in an invisible location. Paints may be attacked.
NSF registered, class K3, reg. no. 149620, 149621
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Cleans machine parts, plastic parts and metallic surfaces of adhesive residues. Also suitable for removing protective preservatives e.g. on brake discs.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!