Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Unit transport castor with rotating holder and locking brake
Unit transport castor with rotating holder and locking brake  - 1
Unit transport castor with rotating holder and locking brake  - 2
Unit transport castor with rotating holder and locking brake  - 3

For detailed information, other images and documents, please select individual articles from the following table.

Unit transport castor with rotating holder and locking brake

Polyurethane tyres, polyamide 6 core

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Friction bearing hub

  • Strength: 60±3 Shore D

  • Excellent sliding properties and elasticity, low roll resistance

  • Good wear and tearing resistance, high service life

  • Application temperature: -15°C to +80°C

  • Electrolytically galvanised sheet steel housing

  • Double ball collar with grease lubrication

  • Dust protection ring

  • Suitable for a variety of flooring

Specified dimensions not binding. Subject to technical changes!