For detailed information, other images and documents, please select individual articles from the following table.
Unit transport castor with rotating holder and locking brake
Register now and access more than 125,000 products
Variants
- Injection-moulded polyurethane tyres, polyamide 6 core, stainless steel housing
- Friction bearing hub
- Strength: 60±3 Shore D
- Excellent sliding properties and elasticity, low wheel resistance
- Good resistance to wear and tear
- Application temperature: -15°C to +80°C
- Double ball collar with grease lubrication
- Stainless steel housing
- Dust protection ring
- Suitable for a variety of flooring
Suitable for environments influenced by the weather, alcohols and glycols, weak organic and mineral acids and water. These castors are mainly used in the foodstuffs industry (slaughterhouses, bakeries, butchers, smokeries and fish processing plants), in commercial kitchens, and hospitals and also in the textile and chemicals industries. These castors are also increasingly used in workshops and washing plants as well as on cleaning trolleys.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!