For detailed information, other images and documents, please select individual articles from the following table.
Unit transport castor with rotating holder
Injection-moulded polyurethane tyres, polyamide 6 core
Register now and access more than 125,000 products
Variants
- Friction bearing hub
- Strength: 60±3 Shore D
- Excellent sliding properties and elasticity, low roll resistance
- Good wear and tearing resistance
- Application temperature: -15°C to +80°C
- Double ball collar with grease lubrication
- Stainless steel housing
- Dust protection ring
- Suitable for a variety of flooring
Suitable for environments influenced by the weather, alcohols and glycols, weak organic and mineral acids and water. These castors are mainly used in the foodstuffs industry (slaughterhouses, bakeries, butchers, smokeries and fish processing plants), in commercial kitchens, and hospitals and also in the textile and chemicals industries. These castors are also increasingly used in workshops and washing plants as well as on cleaning trolleys.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!