For detailed information, other images and documents, please select individual articles from the following table.
Rotational inclination laser digital RLDN-22
For horizontal and vertical work indoors and outdoors
Register now and access more than 125,000 products
Variants
- Extremely robust with a long service life, and easy to operate
- The display shows all functions and the inclination values
- Permanent tilt monitoring makes the RLDN-22 a high-precision measuring instrument
- Dual tilt adjustment in both axes can be adjusted in two directions via the display
- Automatic height monitoring even in tilt mode prevents measurement errors caused by wind, soft surfaces and impacts against the stand
- Variable rotation speed for good visibility indoors, for handheld receiver operation and for machine controls
- Particularly convenient and precise alignment of the inclination planes to the structural axis using the vertical beam, the alignment base and the hand receiver
Scope of delivery:
- Rotary laser level RLDN-22
- Charger
- Li-ion rechargeable battery
- Manual alignment base
- Transport bag
- Brief instructions
- Optional: Remote control
- Transferring levels and height control
- Horizontal alignment indoors and outdoors
- Creating surfaces tilted in one or two axes
- Vertical alignment of drywall, columns etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!