The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Form B long inactive leaf set
The perfect complete kit for the fixed leaf in a two-leaf glass door
Register now and access more than 125,000 products


Variants
Glass door long strike plate
Serves as locking plate for the whisper lock on a two-leaf glass door
Glass clamp, no drilling necessary
Door stop is clamped onto the glass door without drilling.
Upper mounting with roller catch
keeps glass door safely in the rebate
Hinges all contain special rubber pads
When installed correctly, prevents sliding against the door
Standard frame section for wood frame and cover cap
If the fittings are mounted on a steel frame, the frame part 0688680009 is required.
Delivery time: approx. 10 working days.
Dimensions subject to change. Subject to technical changes.
For two-leaf glass doors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!