For detailed information, other images and documents, please select individual articles from the following table.
Universal waterproofing spray
For water, oil and dirt-proofing of textile surfaces
Register now and access more than 125,000 products
Variants
- Excellent water repellency
- Prolonged service life for textiles
- Protection against stains, dirt, oils and fats
- Fabric remains supple and air-permeable
- Very good abrasion resistance
- No heat treatment necessary
- Free of persistent fluorine compounds (free of PFOA, PFOS and APEO)
Only use in a well-ventilated area. Only spray for a few seconds. Keep away from children. Contains solvents. Not suitable for highly polished leather and painted smooth leather. Test for material compatibility in an invisible area prior to application. Cover delicate plastics and paints prior to application. Wipe excess material off non-textile surfaces.
Caution! Ensure you observe the following remarks! Can cause damage to health if inhaled! Only use outdoors or in well-ventilated spaces! Only spray for a few seconds! Only spray extensively over leather and textile products outdoors and allow to properly air dry! Keep away from children!
Prior to application, check for compatibility in an inconspicuous area. Observe the manufacturer's care instructions. Do not use in direct sunlight or on hot surfaces.
Contains solvents: not suitable for highly polished leather and painted smooth leather. Carry out a preliminary test in an invisible area before applying to check material compatibility. Cover delicate plastics and paints prior to application. Wipe away excess material from adjoining non-textile surfaces such as paints, rubbers, door seals and window seals, PVC or acrylic glass panels.
Caution! Ensure you observe the following remarks! May cause damage to health if inhaled. Only use outdoors or in well-ventilated spaces. Only spray for a few seconds. Only spray extensively over leather and textile products outdoors and allow to properly air dry. Keep away from children.
This information is only a recommendation based on our experience. Preliminary testing is required. While using the product, both the technical data sheet and the specifications of the applicable regulations must be observed.
Fabric convertible tops, awnings, sun shades, tents, rucksacks, sports and work clothing as well as various types of leather (with the exception of highly polished leather and painted smooth leather types)
1. Observe the application notes prior to application
2. The fabric must be clean, dry and free from grease
3. Apply the waterproofing spray at a distance of approx. 15-20 cm
4. Air well and allow to dry completely following treatment
Prior to application, check for compatibility in an inconspicuous area. Observe the manufacturer's care instructions. Do not use in direct sunlight or on hot surfaces.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!