For detailed information, other images and documents, please select individual articles from the following table.
Impact socket wrench bit set, 3/4 inch and 1 inch drive 16 pieces
Comprises 13 bits with 22 mm hexagon drive for universal use.
Register now and access more than 125,000 products
Variants
For heavy-duty applications
Bits made of bronzed chromium-molybdenum steel
Scope of delivery:
- 1 each of TX profiles TX60/TX70/TX80/TX90/TX100
- 1 each of hexagon socket 17/19/22/24 mm
- 1 each of E-profiles E18/E20/E22/E24
- 1 each of bit holders with 3/4 and 1 inch drive
- 1 x Allen key
Also suitable for use with pneumatic screwdrivers.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!