Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
1/2 inch universal impact socket wrench set 22 pieces

For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch universal impact socket wrench set 22 pieces

For loosening and tightening defective and/or rounded, unprofiled screw connections with the new, innovative SuperGrip profile

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Non-slip gripping of defective and rounded screw connections is made possible due to contact with the surface

  • Loosening and tightening; the screws remain reusable

  • High-quality material (CrMo)

  • For impact screwdrivers with 1/2 inch drive

  • Additional size 22 mm, hexagon drive for tight mounting positions

  • With through-bore, therefore also suitable for stud bolts including shock absorber screw connections


Scope of delivery:


  • 1 each x power socket wrench insert WAF 8, 10, 11, 12, 13, 14, 15, 16, 17, 19, 21, 22, 24 mm

  • 1 each x power extension 75, 125, 250 mm

  • 1 x 3/8 to 1/2 inch through-hole adapter

  • 1 x drift punch

  • 2 x circlip o-ring

  • 2 x locking pin
Notice

Can also be used for intact screw connections