Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
3-in-1 assortment with DUO-S impact drill bits with straight shank, bits and bit holder, 19 pieces
3-in-1 assortment with DUO-S impact drill bits with straight shank, bits and bit holder, 19 pieces - 1
3-in-1 assortment with DUO-S impact drill bits with straight shank, bits and bit holder, 19 pieces - 2
3-in-1 assortment with DUO-S impact drill bits with straight shank, bits and bit holder, 19 pieces - 3
3-in-1 assortment with DUO-S impact drill bits with straight shank, bits and bit holder, 19 pieces - 4
3-in-1 assortment with DUO-S impact drill bits with straight shank, bits and bit holder, 19 pieces - 5
3-in-1 assortment with DUO-S impact drill bits with straight shank, bits and bit holder, 19 pieces - 6

For detailed information, other images and documents, please select individual articles from the following table.

3-in-1 assortment with DUO-S impact drill bits with straight shank, bits and bit holder, 19 pieces

High-performance impact drill bits, ready to hand in the ORSY system case, with the characteristics of hammer drill bits

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Precise spot drilling


  • Excellent centring properties of centring tip


Hammer-resistant, extremely robust and for the toughest applications


  • State-of-the-art vacuum hardening

  • High-strength tungsten carbide tip

  • Optimum high-vacuum soldering, heat-resistant up to 1,100 °C

  • Specially heat-treated clamping shank

  • High-strength drill bit body, same shaft material as hammer drill bits

  • Suitable for rotary and impact drilling due to the special tungsten carbide tip geometry


Tested and approved


  • PGM tested for drilling holes for anchor connections subject to approval


Fast drilling progress


  • Aggressively ground tungsten carbide plate

  • Multi-spiral, large-volume feed helix


Includes bits and bit holder


  • Equipped bit bar with RW, PZ and hexagon socket drives


ORSY system cassette


  • Designed for equipping another bit bar

  • For easy handling, the cassette can also be closed with bits in the bit holder

  • Stackable, optimised joint and easy to open


Available exclusively from Würth