Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Impact drill SB 13-XE
Impact drill SB 13-XE - 1
Impact drill SB 13-XE - 2
Impact drill SB 13-XE - 3

For detailed information, other images and documents, please select individual articles from the following table.

Impact drill SB 13-XE

Strong, universal 13 mm impact drill with ergonomic handle and simple switching from normal to impact mode

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Stops the tool spinning in the drill chuck


Single-sleeve quick-action drill chuck with clamping force lock and tungsten carbide jaws



Faulty cables replaced or longer leads attached in seconds


Special connection system



High reliability and optimum power transmission


Solid metal planetary gears



Accidental changeover impossible


2-speed switch with lock on the outside of the housing



Clockwise/anti-clockwise rotation changeover switch on the top of the housing



Service cover for simple carbon brush replacement


Replacement carbon brushes are also found in the handle



Safe hold, even at high torques


Rugged additional handle with depth stop



Clamping neck conforms to Euro standard

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.